Beli straight air grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FUJI Air Straight Grinder Baby Grinder
    Mulai

    Rp6.199.900

    FUJI Air Straight Grinder Baby Grinder
    atribut:
    • Chuck Inner Diameter (mm): 6
    • Hose Mounting Port: Rc1/4
    • Hose Nominal Diameter (mm): 9.5
    • Air Consumption (m³/minute): 0.59
    • No Load Rotation Speed (rpm): 24000
    • Overall Length (mm): 263
    • Switch: Ring type
    • Tip tool: Shaft diameter 6mm (grinding stone)
    • Working Air Pressure Range (MPa): 0.63
  2. INGERSOLL RAND Air-Powered Die Grinder
    Mulai

    Rp2.899.900

    INGERSOLL RAND Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • Air Pressure (psi): 90
    • Power Source: Air Powered
    • Switch Type: Safety Lever
  3. SP AIR Straight Grinder
    35%
    Mulai

    Rp4.999.900

    SP AIR Straight Grinder
    Deskripsi:
    Ideal for finishing pipe inner diameters. The switch is a grip type.For finishing the inner diameter of pipes and for deburring various industrial parts.
    atribut:
    • Total Length (mm): 342
    • Exhaust: Side
    • Hose attachment port: NPT3/8
    • Chuck Inner Diameter (mm): 6
    • Air Consumption (m³/minute): 0.55
    • No Load Number of Revolutions (rpm): 14600
    • No Load Rotation Speed (rpm): 14600
    • Working Air Pressure Range (MPa): 0.62
  4. Fuji Tools Baby Air Grinder (Mesin Gerinda)
    Mulai

    Rp7.499.900

    Fuji Tools Baby Air Grinder (Mesin Gerinda)
    Deskripsi:
    -Optimum for ultra fine, ultra lightweight and high precision shaft precision cutter.-High speed type.-Finishing and repairing of molding die processing, engraving etc.
    atribut:
    • Chuck Inner Diameter: 3mm
    • Air consumption: 0.25
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 150mm
    • No. Load Speed: 30000min -1 power
    • Purpose of Use: Finishing and repairing of molding die processing, engraving etc.
  5. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp519.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
  6. FUJI Air Baby Grinder
    38%
    Mulai

    Rp4.899.900

    FUJI Air Baby Grinder
    atribut:
    • Chuck Inner Diameter (mm): 6
    • Hose Mounting Port: Rc1/4
    • Hose Nominal Diameter (mm): 9.5
    • No Load Rotation Speed (rpm): 24000
    • Operating Air Pressure (MPa): 0.63
    • Tip tool: Shaft diameter 6mm (grinding stone)
    • Working Air Pressure Range (MPa): 0.63
  7. INGERSOLL RAND Air-Powered Angle Grinder
    Mulai

    Rp5.799.900

    INGERSOLL RAND Air-Powered Angle Grinder
    Deskripsi:
    Compact angle grinders have a short body with a reach up to 6", and use small-diameter wheels for performing detailing work. They are smaller and lighter than other angle grinders to provide a comfortable grip and reduce hand fatigue.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Anti-Restart Technology: No
    • Grinder Orientation: Angle
    • Head Type: Standard Head
    • Number of Speed Settings: 1
    • Power Source: Air Powered
    • Tether Style: Not Tether Capable
  8. Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    Mulai

    Rp329.900

    Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    atribut:
    • Collet Size (inch): 1/4; 1/8
    • Air Outlet: Rear Exhaust
    • Dimensions (mm): 180x45x60
    • Air consumption (CFM): 4 (90psi)
    • Air inlet (inch): 1/4
    • No Load Speed (rpm): 22000
  9. FUJI Long Axis Straight Grinder Collet Type
    Mulai

    Rp6.699.900

    FUJI Long Axis Straight Grinder Collet Type
    atribut:
    • Mass (kg): 0.79
    • Collet Size (mm): 6
    • Exhaust Method: Side
    • Whetstone Dimensions (mm): 25
    • Shaft Length (mm): 149
    • Air Consumption (m³/minute): (Maximum) 0.59
    • Air inlet: 1 / 4Rc
    • Handle: Locking ring
    • Hose Inner Diameter (mm): 9.5
    • No Load Speed (rpm): 24000
    • Overall Length (mm): 273
    • Whetstone Dimensions (mm) ThickNess: 13
  10. American Tool Micro Air Grinder Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    American Tool Micro Air Grinder Kit
    atribut:
    • Contents: 1pc microair grinder, 10pcs mounted stone, 2pcs spanners, 1pc plug, 1pc blow case
    • Size (inch): 1/4 (6.25mm)
  11. TEKIRO Micro Air Grinder (Gerinda Mini)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp819.900

    TEKIRO Micro Air Grinder (Gerinda Mini)
    Deskripsi:
    Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  12. monotaro Cup Brush Twisted (Sikat Mangkok Kepang)
    Mulai

    Rp109.900

    monotaro Cup Brush Twisted (Sikat Mangkok Kepang)
    Deskripsi:
    Produk ini juga sering disebut dengan Sikat Kawat Mangkok
    atribut:
    • Screw Diameter (mm): 10
    • Bracket diameter (mm): 60
    • Compatible Material: steel
    • Hair length (mm): 20
    • Material: Steel wire
    • Maximum Rotation Speed (rpm): 12500
    • Outer Diameter d (mm): 75
    • Overall Height (mm): approx. 45
    • Screw pitch: 1.5
  13. Shinano Air Die Grinder
    18%
    Mulai

    Rp3.199.900

    Shinano Air Die Grinder
    atribut:
    • Chuck Inside Diameter (mm): 6
    • Hose Intake Port: Rc1/4
    • Exhaust: back
    • Usage Air Pressure: 0.6MPa
    • Purpose of Use: For metal processing burring work.
  14. SAITAMA SEIKI Heavy Duty Long Die Grinder
    Mulai

    Rp6.699.900

    SAITAMA SEIKI Heavy Duty Long Die Grinder
    Deskripsi:
    Heavy Duty Long Die Grinder, rotary
    atribut:
    • Collet Size (mm): 6
    • Speed No Load (rpm): 25000
    • Air Inlet (inch PT): 1/4
    • Noise Level (dBa): 85
    • Air Consumption (L/minute): 300
  15. FUJI Air Angle Grinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

  16. FUJI Baby Grinder (Whetstone Type With Shaft)
    Mulai

    Rp4.899.900

    FUJI Baby Grinder (Whetstone Type With Shaft)
    atribut:
    • Whetstone Dimensions (mm): Ø25
    • Hose Inner Diameter (mm): Ø9.5
    • Collet Size (mm): 6
    • No Load Speed (rpm): 24000
    • Whetstone Dimensions (mm) ThickNess: 13
  17. FUJI Long Axis Straight Grinder Collet Type
    Mulai

    Rp6.699.900

    FUJI Long Axis Straight Grinder Collet Type
    atribut:
    • Chuck Inner Diameter (phi Mm): 6
    • Hose Fitting: Rc1 / 4
    • Exhaust Direction: Side
    • Switch: Ring type
    • Air Consumption (m³/minute): 0.59
    • Hose Nominal Diameter (phi mm): 9.5
    • Mass (kg): 0.74
    • No Load Speed (rpm): 24000
    • Overall Length (mm): 263
    • Shaft Diameter (mm): Tip tool: 6 (Whetstone)
    • TRUSCO Number: 171-7328
    • Working Air Pressure Range (MPa): 0.63
  18. FUJI Air Angle Grinder
    Mulai

    Rp8.399.900

    FUJI Air Angle Grinder
    Deskripsi:
    Compact, lightweight yet powerful, even more secure.
  19. FACOM Hex Key Set Phosphate coated (Kunci L)
    Mulai

    Rp789.900

    FACOM Hex Key Set Phosphate coated (Kunci L)
    atribut:
    • Material: Silicon steel
    • Finish: Phosphate coated
Daftar Harga straight air grinder Terbaru October 2026
FUJI Air Straight Grinder Baby GrinderRp6.199.900
INGERSOLL RAND Air-Powered Die GrinderRp2.899.900
SP AIR Straight GrinderRp4.999.900
Fuji Tools Baby Air Grinder (Mesin Gerinda)Rp7.499.900
TEKIRO Heavy Duty Air Die GrinderRp519.900
FUJI Air Baby GrinderRp4.899.900
INGERSOLL RAND Air-Powered Angle GrinderRp5.799.900
Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)Rp329.900
FUJI Long Axis Straight Grinder Collet TypeRp6.699.900
American Tool Micro Air Grinder KitRp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)